CE 1650 CERAMIC PASTE 227 G

893.923284 - UNSPSC 31201602
0893923284083 1
CE 1650 CERAMIC PASTE 227 G CE 1650 CERAMIC PASTE 227 G
CE 1650 CERAMIC PASTE 227 G

Delivery

No stock for delivery. -

Ceramic Paste is a long lasting, 100% synthetic lubricant that can withstand high temperature and load conditions.

CE 1650 CERAMIC PASTE 227 G — 893.923284
  • CE 1650 CERAMIC PASTE 227 G — 893.923284
  • CE 370 CERAMIC PASTE 227G — 893.923285

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

5 pieces in stock at Mississauga, ON as of 5:35 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 227 g
Temperature Range -46 °C to +1650 °C (-50 °F to +3000 °F)
EAN 4045989688371

Features

Lid mounted brush for convenient application.
Non-melting
Compatible with internal and external brake rubber and plastic hardware. Including ethylene-propylene rubber.
Can be used in many applications
Non-petroleum formulation, 100% synthetic lubricant
High temperature resistance
Silicone-free

Instructions

Wire brush the caliper housing and anchor plate to remove all dirt and dust. Clean all parts with an effective solvent cleaner. Apply Ceramic Paste to all moving caliper hardware, mating surfaces and steel backing plates of the disc brake pads. Lubricant may be applied to the backs of brake pads to act as a noise suppressor eliminating caliper brake squeal and chatter. Any excess grease that squeezes out from the mating surfaces should be removed.

Notices

This product is not compatible with silicone lubricants typically used to grease brake sliders; all old silicone MUST be cleaned using a solvent before the ceramic brake paste is applied. Keep lubricant off pads and rotors

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-04-30
super bonne facile a appliquer et reste longtemps
2019-05-22
TECH'S USE ALL THE TIME
2019-02-12
RATE AS 5