
Business customers only
3 pieces in stock at Vaughan, ON as of 9:51 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 9:51 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 227 g |
| Temperature Range | -40 °C to +370 °C (-46 °F to +700 °F), and temporarily up to +1650 °C (+3000 °F) |
| EAN | 4099618652226 |
| Lid mounted brush for convenient application. |
| Non-melting |
| Compatible with internal and external brake rubber and plastic hardware. Including ethylene-propylene rubber. |
| Can be used in many applications |
| Non-petroleum formulation, 100% synthetic lubricant |
| High temperature resistance |
| Silicone-free |