
Business customers only
Not stocked in Vaughan, ON.5 pieces in stock at Mississauga, ON as of 10:00 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 227 g |
| Temperature Range | -46 °C to +1650 °C (-50 °F to +3000 °F) |
| EAN | 4045989688371 |
| Lid mounted brush for convenient application. |
| Non-melting |
| Compatible with internal and external brake rubber and plastic hardware. Including ethylene-propylene rubber. |
| Can be used in many applications |
| Non-petroleum formulation, 100% synthetic lubricant |
| High temperature resistance |
| Silicone-free |