Walnut Shells for Carbon Deposit Cleaning
891.570901
- UNSPSC 31191512
5875570901961 1
5875570901961 1
Delivery
In stock delivery from our warehouses.
Natural abrasive media designed to safely and effectively remove carbon buildup from engine components.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 1 kg |
| Particle Size | 0.4 mm |
| EAN | 4068362150623 |
Features
| Fine sand, 0.4 mm particle size. |
| Strong adsorption helps remove carbon deposits efficiently. |
| High hardness and wear resistance. |
| Gentle on engine surfaces, won’t cause damage during cleaning |
| Made from natural, non-chemical materials. No corrosion or pollution concerns. |
Applications
For use with the Walnut Blaster Cleaning Machine (702.558001).
