Low Prof Wheel Weight Adhesv Zinc Silver 60G
830.380610
- UNSPSC 25191701
0830380610990 50
0830380610990 50
Clearance
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 50 Maximum Quantity: 36 Pkg(s)
Units/package: 50 Maximum Quantity: 36 Pkg(s)
Low Prof Wheel Weight Adhesv Zinc Silver 60G — 830.380610
- LOW PROFL ADHESV WHEEL WEIGHT ZINC PLATD* — 5220.125601
- LOW PROFL ADHESV WHEEL WEIGHT GRY COATED* — 5220.125602
- LOW PROFL ADHESV WHEEL WEIGHT BLK COATED* — 5220.125603
- LOW PROFIL ADHESIVE WHEEL WEIGHT 1/4 OZ STEEL — 830.14.3050
- LOW PROF ADHES WHEEL WEIGHT 5GRAM STEEL BLACK — 830.14.30501
- ADH. RED. MIDDLE WHEEL WEIGHT 3x5GR-3x10GR ZINC — 830.14.60
- Low Prof Wheel Weight Adhesv Zinc Silver 60G — 830.380610
- Low Prof Wheel Weight Adhesv Zinc Chrome 60G — 830.380630
- WHL WHT ADH-N FE GRY 6X1/2OZ-3OZ — 830.905150
- WHL WHT ADH-N FE BLK 12X1/4OZ-3OZ — 830.909125
- WHL WHT STRIPS ADH FE BLK 4X1 1OZ — 830.910100
- WHL WHT ADH-N FE BLK 6X1/2OZ-3OZ — 830.910150
- WHL WHT STRIPS ADH-N FE BLK 3X1 2OZ — 830.910200
- WHL WHT ADH-N FE GRY 12X1/4OZ-3OZ — 830.911025
- WHL WHT STRIPS ADH FE GRY 4X1 1OZ — 830.911100
- WHL WHT ADH-N FE GRY 12 X 5 g - 60 g — 830.911105
- WHL WHT STRIPS ADH-N FE GRY 3X1 2OZ — 830.911200
- WHL WHT ADH-N FE BLK 12 X 5 g - 60 g — 830.911250
- LOW PROFIL ADHSIVE WHEEL WGHT 1/4 OZ STEEL 48/BX — 833.14.3050
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Low profile, pre-cut |
| Material | Premium Zinc |
| Segment Weight | 5 g |
| Strip Dimensions | Total height including tape : 0.16", width : 0.75", length : 6.63" |
| Strip Adhesive | SPEEDLINER technology adhesif tape |
| Corrosion resistance | Highest corrosion resistance |
| EAN | 4065746048866 |
Instructions
Adhesive wheel weights - Importance of pressure
• All adhesive wheel weights are made with Pressure Sensitive Adhesive (PSA)
• PSA’s require PRESSURE to “wet out” and activate the adhesive and provide a good bond.
• Even, perpendicular, pressure (about 5 psi) should be applied to the entire length of the weight, for 2-3 seconds
Adhesive wheel weights – best practices
• Clean
• IPA Surface Prep (893.223500) - Evaporates easily, removes condensation in winter
• Cloths should be turned/replaced frequently to avoid recontamination
• Surface Preparation!
• Contamination from dust, oil, dirty hands, tire lube, will affect adhesive performance
• In extreme cases, the surface can be roughened with a mild abrasive (Fibratex)
• Wait!
• Make sure your chemical cleaner has evaporated fully before applying the weight
Adhesive wheel weights – diagnosing problems
• Adhesion Test:
1. Stick some weight segments to a clean piece of glass.
2. Let cure for a few minutes.
3. Check adhesion. If the weight sticks, the adhesive is not the problem.
• The usual cause? Application!
• Improper cleaning & chemicals (Brake Clean, Buffing Solution, etc. can leave
residues behind)
• Lack of application pressure
• Contaminated adhesive
• Temperature (Cold wheels or tape cause adhesion problems)
• Any combination of the above.
