WHL WHT RL ADH-S FE GRY 5 g - 6 kg
830.906001
- UNSPSC 25191701
0830906001961 1
0830906001961 1
Delivery
In stock delivery from our warehouses.
WHL WHT RL ADH-S FE GRY 5 g - 6 kg — 830.906001
- WHL WHT RL ADH-S FE CZN 1/4OZ-13LB — 830.905001
- WHL WHT RL ADH-S FE GRY 5 g - 6 kg — 830.906001
- WHL WHT RL ADH-S FE BLK 5 g - 6 kg — 830.906101
- WHL WHT RL ADH-S FE GRY 1/4OZ-13LB — 830.906201
- WHL WHT RL ADH-S FE BLK 1/4OZ-13LB — 830.906225
- WHL WHT RL ADH FE BLK 1/2OZ-13LB — 830.906250
- WHL WHT RL ADH-S FE GRY 1/2OZ-13LB — 830.906501
- ADH.WEIGHT ON ROLL STEEL 1/4OZ SEGMENTS 20 LB — 833.143201
- ADH.WEIGHT ON ROLL STEEL 1/2OZ SEGMENTS 20 LB — 833.144201
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
11 pieces in stock at Vaughan, ON as of 2:56 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 2:56 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Segment Size | 5 g |
| Weight | 6 kg |
| Material | Steel |
| Segment Coating | Grey |
| Segment Width | 11 mm |
| Segment Length | 19 mm |
| Segment Thickness | 3.5 mm |
| Roll Adhesive | Cold Weather |
| EAN | 4058794766691 |
