FREE GIFT 🎯 Score a free dartboard when you spend $699 or more! Use code: DARTMAY26.

3pc Wire Brush Set (Kit includes 1pc Set) (16cm)

971.110003
1971110003961 1
3pc Wire Brush Set (Kit includes 1pc Set) (16cm) 3pc Wire Brush Set (Kit includes 1pc Set) (16cm)
3pc Wire Brush Set (Kit includes 1pc Set) (16cm)

Delivery

In stock delivery from our warehouses.
0 Review(s)

3pc Wire Brush Set (Kit includes 1pc Set) (16cm) — 971.110003
  • Wheel Brush - 1pc (42cm) — 971.110000
  • 3pc Wire Brush Set (Kit includes 1pc Set) (16cm) — 971.110003
  • Brush Drill Attachments set — 971.110004
  • 5pc Car Detailing Brush Set (24, 23, 22.5, 22, 20cm) — 971.110005
  • Vent Cleaning Brush - 1pc (Kit includes 2pc) (17cm) — 971.110006
  • Car Wash Mitt - 1pc (17 x 23cm) — 971.110007
  • Car Washing Towel -1pc (30 x 30cm) — 971.110008
  • Wax Applicator Pad — 971.110009
  • Dash Duster Brush (32 x 8cm) — 971.110010
  • Wide Tire Brush (18 x 13cm) — 971.110011
  • Window cleaner handle+Water Absorption Cloth — 971.110012
  • AUTO DETAILING CLEANING KIT (25pc) — 988.110025

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Dimensions 16 cm
Number of Pieces 3 Pcs.
EAN 4099618652189

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.