EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

5pc Car Detailing Brush Set (24, 23, 22.5, 22, 20cm)

971.110005
1971110005961 1
5pc Car Detailing Brush Set (24, 23, 22.5, 22, 20cm) 5pc Car Detailing Brush Set (24, 23, 22.5, 22, 20cm)
5pc Car Detailing Brush Set (24, 23, 22.5, 22, 20cm)

Delivery

In stock delivery from our warehouses.

5pc Car Detailing Brush Set (24, 23, 22.5, 22, 20cm) — 971.110005
  • Wheel Brush - 1pc (42cm) — 971.110000
  • 3pc Wire Brush Set (Kit includes 1pc Set) (16cm) — 971.110003
  • Brush Drill Attachments set — 971.110004
  • 5pc Car Detailing Brush Set (24, 23, 22.5, 22, 20cm) — 971.110005
  • Vent Cleaning Brush - 1pc (Kit includes 2pc) (17cm) — 971.110006
  • Car Wash Mitt - 1pc (17 x 23cm) — 971.110007
  • Car Washing Towel -1pc (30 x 30cm) — 971.110008
  • Wax Applicator Pad — 971.110009
  • Dash Duster Brush (32 x 8cm) — 971.110010
  • Wide Tire Brush (18 x 13cm) — 971.110011
  • Window cleaner handle+Water Absorption Cloth — 971.110012
  • AUTO DETAILING CLEANING KIT (25pc) — 988.110025

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Dimensions 24, 23, 22.5, 22, 20 cm
Number of Pieces 5 Pcs.
EAN 4099618640179

Customers Also Viewed

Is Often Bought With

You Might Also Like