MOUNT/DEMOUNT HEAD NYLON BLACK
W341.600081
- UNSPSC 27140000
W341600081961 1
W341600081961 1
Delivery
In stock delivery from our warehouses.
The mount/demount heads are uniquely shaped like a duckhead with a tapered bill, to fit next to and surround the rim of a wheel on a tire mounter.
MOUNT/DEMOUNT HEAD NYLON BLACK — W341.600081
- MOUNT/DEMOUNT HEAD KIT NYLON BLACK TAPERD HOLE — W341.600079
- MOUNT/DEMOUNT HEAD NYLON BLACK ROUND HOLE — W341.600080
- MOUNT/DEMOUNT HEAD NYLON BLACK — W341.600081
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 10:39 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Nylon Duckhead |
| Compatible Models | Corghi - All rim clamp; All Tool - All models; Hofmann - 1550, 1510, 1610, 3200, 5410, S408MAXI (not for use on Hofmann 1620 and 1625); Cemb - All models; Sice - M39, S40, S41, S42, S43, S45, S408MAXI |
| OEM-All Tool | 2008401 |
| OEM-Cemb | 3008403 |
| OEM-Coats | 83008403 |
| OEM-Corghi | 450310 |
| OEM-Giuliano | G3008403 |
| OEM-Hofmann | 8314813 |
| OEM-Hunter | RP118314813 |
| OEM-Sice | 8314813 |
| EAN | 4050641342652 |
Features
The Duckhead mounts and demounts the tire from the wheel. The plastic mount/demount head provides a softer contact with the rim while mounting and removing tires, which helps prevent scratches and damage to expensive rims.
