MOUNT/DEMOUNT HEAD KIT NYLON BLACK TAPERD HOLE
W341.600079
- UNSPSC 27140000
W341600079961 1
W341600079961 1
Delivery
In stock delivery from our warehouses.
The mount/demount heads are uniquely shaped like a duckhead with a tapered bill, to fit next to and surround the rim of a wheel on a tire mounter.
MOUNT/DEMOUNT HEAD KIT NYLON BLACK TAPERD HOLE — W341.600079
- MOUNT/DEMOUNT HEAD KIT NYLON BLACK TAPERD HOLE — W341.600079
- MOUNT/DEMOUNT HEAD NYLON BLACK ROUND HOLE — W341.600080
- MOUNT/DEMOUNT HEAD NYLON BLACK — W341.600081
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 4:50 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Nylon Duckhead Kit with Tapered Hole |
| Compatible Models | Coats: RC100, RC150, RC200, 5030, 5035, 5045, 5040, 5050 Series, 5060 Series, 5065 Series, 6050, 6060, 6065, 7050, 7055, 7060, 7065, 7655, 7660, 7665, Baseline BL200, BL300, BL400, BL500 |
| OEM-Coats | 8182960 |
| OEM-Coats | 8183061 |
| OEM-Coats | 8184410 |
| EAN | 4050641342638 |
Features
The Duckhead mounts and demounts the tire from the wheel. The plastic mount/demount head provides a softer contact with the rim while mounting and removing tires, which helps prevent scratches and damage to expensive rims.
Review(s)
2020-09-13
Ne convient pas a mon équipement
