LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

MOUNT/DEMOUNT HEAD NYLON BLACK ROUND HOLE

W341.600080 - UNSPSC 27140000
W341600080961 1
MOUNT/DEMOUNT HEAD NYLON BLACK ROUND HOLE MOUNT/DEMOUNT HEAD NYLON BLACK ROUND HOLE
MOUNT/DEMOUNT HEAD NYLON BLACK ROUND HOLE

Delivery

In stock delivery from our warehouses.

The mount/demount heads are uniquely shaped like a duckhead with a tapered bill, to fit next to and surround the rim of a wheel on a tire mounter.

MOUNT/DEMOUNT HEAD NYLON BLACK ROUND HOLE — W341.600080
  • MOUNT/DEMOUNT HEAD KIT NYLON BLACK TAPERD HOLE — W341.600079
  • MOUNT/DEMOUNT HEAD NYLON BLACK ROUND HOLE — W341.600080
  • MOUNT/DEMOUNT HEAD NYLON BLACK — W341.600081

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Nylon Duckhead with Round Hole (Head Only)
Compatible Models Hunter - TC250, TC300, TC325, TC350, TC2000, TC3250, TC3500, TC3000, TC3100 Series (requires adapter); Accuturn - Direct Fit On 220A (all other models require adapter), 730 Pro; Sicam - 32, 520, 526,
OEM-Hunter 2216752
OEM-Hunter 2216752B
OEM-Hunter RP6 0343B
OEM-Ranger 5150523
EAN 4050641342645

Features

The Duckhead mounts and demounts the tire from the wheel. The plastic mount/demount head provides a softer contact with the rim while mounting and removing tires, which helps prevent scratches and damage to expensive rims.

Customers Also Viewed

Is Often Bought With

You Might Also Like