VALVE SNAP-IN TUBELESS TR#414 EPDM 0.453 X 1.50
879.041038B
- UNSPSC 25171905
0879041038961 500
0879041038961 500
Delivery
In stock delivery from our warehouses.
Quality snap-in tire valves for everyday use
VALVE SNAP-IN TUBELESS TR#414 EPDM 0.453 X 1.50 — 879.041038B
- VALVE SNAP-IN TUBELESS TR#413 EPDM 0.453 X 1.25 — 879.041030
- VALVE SNAP-IN TUBELESS TR#413 EPDM 0.453 X 1.25 — 879.041030B
- VALVE SNAP-IN TUBELESS TR#415 EPDM 0.625 X 1.25 — 879.041031
- VALVE SNAP-IN TUBELESS TR#414 EPDM 0.453 X 1.50 — 879.041038
- VALVE SNAP-IN TUBELESS TR#414 EPDM 0.453 X 1.50 — 879.041038B
- VALVE SNAP-IN TUBELESS TR#418 EPDM 0.453 X 2.00 — 879.041049
- VALVE SNAP-IN TUBELESS TR412 EPDM 0.88 X 1.00 — 879.412
- VALVE SNAP-IN TUBELESS TR#423 EPDM 0.453 X 2.50 — 879.423
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:09 AM.
Product Details
| Attribute | Value |
|---|---|
| Material | EPDM |
| TR Number | 414 |
| Operating Pressure | 0-65 psi |
| Rim Hole Diameter | 0.453 in |
| Length | 1-1/2 in |
| EAN | 4056807201184 |
Features
| Made of quality EPDM rubber |
| High quality brass valve stem |
| Shipped assembled with quality valve core and cap |
| Each valve individually leak tested before shipping |
