VALVE SNAP-IN TUBELESS TR#413 EPDM 0.453 X 1.25
879.041030
- UNSPSC 25171905
0879041030961 50
0879041030961 50
Delivery
In stock delivery from our warehouses.
Quality snap-in tire valves for everyday use
Promo Price : $20.00
$41.00
Units/package: 50
Units/package: 50
VALVE SNAP-IN TUBELESS TR#413 EPDM 0.453 X 1.25 — 879.041030
- VALVE SNAP-IN TUBELESS TR#413 EPDM 0.453 X 1.25 — 879.041030
- VALVE SNAP-IN TUBELESS TR#413 EPDM 0.453 X 1.25 — 879.041030B
- VALVE SNAP-IN TUBELESS TR#415 EPDM 0.625 X 1.25 — 879.041031
- VALVE SNAP-IN TUBELESS TR#414 EPDM 0.453 X 1.50 — 879.041038
- VALVE SNAP-IN TUBELESS TR#414 EPDM 0.453 X 1.50 — 879.041038B
- VALVE SNAP-IN TUBELESS TR#418 EPDM 0.453 X 2.00 — 879.041049
- VALVE SNAP-IN TUBELESS TR412 EPDM 0.88 X 1.00 — 879.412
- VALVE SNAP-IN TUBELESS TR#423 EPDM 0.453 X 2.50 — 879.423
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
250 pieces in stock at Vaughan, ON as of 10:09 AM. Directions. Call: (289) 474-5447
50 pieces in stock at Mississauga, ON as of 10:09 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | EPDM |
| TR Number | 413 |
| Operating Pressure | 0-65 psi |
| Rim Hole Diameter | 0.453 in |
| Length | 1-1/4 in |
| EAN | 4056807201139 |
Features
| Made of quality EPDM rubber |
| High quality brass valve stem |
| Shipped assembled with quality valve core and cap |
| Each valve individually leak tested before shipping |
| 879.413T | VALVE SNAP-IN TUBELESS C0008-79413-50 | qty 1 |
