BLACK ANTIRUST COATING 946 mL
890.180900
- UNSPSC 15121800
0890180900083 1
0890180900083 1
Delivery
In stock delivery from our warehouses.
Super hard non-porous coating that kills rust and permanently seals out moisture, rust and corrosion. Excellent on rusted or new metal
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 5:33 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 5:33 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 946 ml |
| EAN | 4045989788859 |
Features
| Can be used to paint directly over rust |
| Seals rust permanently. |
| No need to remove rust before applying |
| Dries to a perfect satin gloss and is used on exterior surfaces before final painting |
| For use on all ferrous metals |
| Can be applied over bare metal |
| Provides a thick scratch and chemical resistant coating |
| Fantastic anti-chip property |
Instructions
| Rusty and painted surfaces should have paint removed |
| Dry, flaking rust should be removed with a wire brush |
| Wipe clean with W-Sol, Art. No. 890.113 to remove grease or dirt |
| Ensure surface is dry |
| Apply a second coat to completely seal the first. Allow to dry thoroughly before applying a second coat |