LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

ROST OFF FOOD GRADE 365G

893.130004 - UNSPSC 15121803
0893130004083 1
ROST OFF FOOD GRADE 365G ROST OFF FOOD GRADE 365G
ROST OFF FOOD GRADE 365G
New

Delivery

In stock delivery from our warehouses.

Ready to use, low viscosity, NSF-certified, low odor mineral oil-based creep oil, with rust removing and corrosion protection properties. Suitable for use on rusty hinges, screws, threads, and other fastening materials. Rost Off Special has H1 certification from the NSF, meaning it is approved for use in the food industry in environments where there is a possibility of incidental contact between food and lubricant.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 365 G
Container Aerosol can
Silicone-free Yes
AOX-free Yes
Resin-free Yes
Shelf Life from Production 36 months
VOC compliant Yes
Certifications NSF - H1
EAN 4068362200274

Features

High-performance rust remover with food registration (NSF - H1).
Outstanding creep properties ensure very fast rust and corrosion penetration
The optimal effect sets in shortly after spraying
Excellent material compatibility
Does not attack rubbers and plastics.
Resin- and acid-free

Applications

For loosening extremely rusted and oxidized screw and joining connections on machines, aggregates, and devices, preferably in the food and beverage industry.

Customers Also Viewed

Is Often Bought With

You Might Also Like