4 pieces in stock at Vaughan, ON as of 5:23 PM. Directions. Call: (289) 474-5447
7 pieces in stock at Mississauga, ON as of 5:23 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 400 ml |
| Colour | Silver Grey |
| EAN | 4045989905089 |
| Priming |
| Adhesion agent |
| Corrosion protection |
| Welding primer |
| VOC*- compliant |
| Reliably prevents further rusting with antioxidation formula |
| Good application surface structure for further painting work |
| Suitable for use in conjunction with PU and MS polymer sealing compounds |
| Excellent long-term protection against oxidation |
| Outstanding resistance to splashed and salt water |
| Can be welded through both wet and dry |
| Solvent reduced |
| Complies with the VOC minimum content specified in the VOC Directive (1999/13/EC) |