LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

CAVITY PROTECTION SPRAY TRANSPARENT

892.082503 - UNSPSC 15121800
0892082503083 1
CAVITY PROTECTION SPRAY TRANSPARENT CAVITY PROTECTION SPRAY TRANSPARENT
CAVITY PROTECTION SPRAY TRANSPARENT

Delivery

In stock delivery from our warehouses.

Suitable for long term protection against corrosion in at risk bodywork cavities such as seams, hemmed and welded parts, edges and surfaces of sills, struts, door cavities, etc

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 9:29 AM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 9:29 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 260 g
Colour Transparent
Texture Viscous/liquid
VOC compliant Yes
Container Type Aerosol
EAN 4099618408922

Features

Very efficient cavity wax protection for door pillars, door sills, inside door skins, head light recesses, fenders, trunk decks, etc
Can also be used as an anticorrosion spray for any internal and external metal surfaces, as well as underbody applications
Displaces dampness and water
Penetrates rust and prevents further rusting
Aerosol cavity wax can be used anywhere - no airline system needed
Suitable for patch-up and repair work
Extreme creep characteristics and excellent adhesion to metallic surfaces
Does not attack rubber and plastic components
Compatible with top coat paints

Instructions

Optimum application temperature is 20°C. Shake can well before use, then apply

Customers Also Viewed

Is Often Bought With

You Might Also Like