HIGH-BUILD UNDERBODY SEALANT 560g(OLD-890.9072)

890.90720 - UNSPSC 31201700
089090720 083 1
Made in Canada
HIGH-BUILD UNDERBODY SEALANT 560g(OLD-890.9072) HIGH-BUILD UNDERBODY SEALANT 560g(OLD-890.9072)
HIGH-BUILD UNDERBODY SEALANT 560g(OLD-890.9072)

Delivery

In stock delivery from our warehouses.

A tough textured coating that protects the vehicle underbody from stone chips and other road abrasions. Provides very good sound deadening properties. Excellent adhesion to painted metal, bare metal and plastics. Remains flexible once dry and can be painted over.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 11:35 AM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 11:35 AM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 560 g
Colour Black
Case Quantity 12
EAN 4056807470146

Features

Fast drying, can be painted over with spray paints after drying (about 1 to 2 h)
Protects against flying stone
Prevents corrosion due to water and road salt
Seals and acts as a sound deadener
For vehicle underbodies, wheel boxes, sill boards, spoilers, rear valances, motor hoods and trunks
Permanently elastic, and impact, abrasion and heat resistant
Can be sprayed without mist; does not run or drop off

Applications

Ideal for use on underbodies, trunks, fender wells, rocker panels and valance panels.

Instructions

Surface must be free of rust, wax, silicone, grease, dirt and other contaminants. Prime bare metal.
Shake the container vigorously for 2 to 3 minutes before spraying; shake frequently during use.
Ensure the dot on the container rim is facing towards the surface to be sprayed.
Spray at a distance of 25 to 30 cm (10 to 12 in) from the surface. Distance will determine the texture.

Notices

Can be painted in approx. 1 hour under normal shop conditions. Allow for an additional 30 minutes of drying time in cooler temperatures, or if the humidity is high.

Customers Also Viewed

Is Often Bought With

You Might Also Like