UBS SPRAY GUN 2.0

891.110500 - UNSPSC 23153145
0891110500961 1
UBS SPRAY GUN 2.0 UBS SPRAY GUN 2.0
UBS SPRAY GUN 2.0

Delivery

In stock delivery from our warehouses.

For applying solvent- and water-based stone chip protection, underbody seal and cavity sealing products.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Air Consumption 200-300 L/min
Working Pressure 4-6 bar (60-90 psi)
Max Working Pressure 8 bar (115 psi)
Recommended Max Hose Length 10 m
Min Inside Diamater 6 mm
Nozzle Diameter 1.2 mm
Net Weight 1935 g
Tank Contents 1 L
Connection R 1/4 in
EAN 4065233043398

Features

This gun has a cup that can hold standard cans, so it can be used flexibly.
For restoring original structures of sills, wheel arches, undercarriages etc.
Safe for the user.
Easy to use.

Notices

Nylon probes not included.
There must always remain a can containing material in the pistol. Never put pistol away empty.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like