FR Safety Shirt Black 12 cal/cm² - SZ L
899.2580270L
- UNSPSC 46181500
9501038129990 1
9501038129990 1
Delivery
100% cotton long-sleeve FR shirt with an ATPV of 12 cal/cm²
FR Safety Shirt Black 12 cal/cm² - SZ L — 899.2580270L
- FR Safety Shirt Black 12 cal/cm² - SZ 2XL — 899.25802702XL
- FR Safety Shirt Black 12 cal/cm² - SZ L — 899.2580270L
- FR Safety Shirt Black 12 cal/cm² - SZ M — 899.2580270M
- FR Safety Shirt Black 12 cal/cm² - SZ XL — 899.2580270XL
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 12:09 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | Large |
| Colour & Material | Black, 100% Cotton |
| Arc Thermal Protective Value (ATPV) | 12 cal/cm² |
| Average Thermal Protective Performance (TPP) | 15.2 cal/cm² |
| Standards | Meets ASTM F1506-20A; NFPA 70E-2021; CSA Z462-2021 |
| EAN | 0626053612344 |
