Auto Standard Fire Blanket XL 7.5X10m

950.1022511 - UNSPSC 46191604
9501022511990 1
Auto Standard Fire Blanket XL 7.5X10m Auto Standard Fire Blanket XL 7.5X10m
Auto Standard Fire Blanket XL 7.5X10m
New

Delivery

In stock delivery from our warehouses.

950.1022511 - XL Currently out of stock. Inventory arriving in October, 2026

Auto Standard Fire Blanket XL 7.5X10m — 950.1022511
  • Auto Standard Fire Blanket 6X8m — 950.1010503
  • Auto Standard Fire Blanket XL 7.5X10m — 950.1022511

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size & Weight ± 24.6 x 32.8 ft. (7.5X10m) / ± 92.59 lbs.
Application Suitable for larger passenger vehicles & trucks
Colour Black
Core Material 380 gsm pyroxene
Material Coating ± 50 gsm PU coating
EAN 4068362130977

Features

Red and yellow high-vis handles for improved usability
Red center markings on both sides for quick orientation
Rapidly controls vehicle fires
Effectively isolates fires in EVs
Works to contain toxic gases and smoke
Delivered in a compact, portable smart bag

Applications

Car Dealers & Maintenance centers
Parking garages & lots
Charging stations
Ferries
Gas stations

Instructions

The manufacturer recommends the following effective use of the product in its intended application:
Place the fire blanket on the ground, at a safe distance in front or behind the vehicle and roll it out flat.
Two people should grab a handle and carefully pull the fire blanket over the car in one continuous movement.
Ensure the fire blanket is snug to the ground covering at least 1ft. & 8in. on each side to ensure cut-off of the oxygen supply.
Wait for the direction of emergency responders.

Notices

EN 13501-1: Reaction to fire classification A1
EN ISO 1182: Non-combustibility test
EN ISO 1716: Determination of the gross heat of combustion
NFPA 701 (950.1022511)
In the event of a fire always contact emergency services.
In many cases, a loud buzzing sound may indicate thermal runaway. Keep the fire blanket on the vehicle until it has been transported to a safe location and inspected by the fire department.
Please note that a battery fire can reignite at any time.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like