THIS WEEK ONLY: Get a FREE* LED Pen Light on $350+ orders.  (Code: LEDPEN26).

DUST PROTECTION DOOR KIT L2.2X1.1W-2PCS

992.419990 - UNSPSC 44102907
0992419990961 1
DUST PROTECTION DOOR KIT L2.2X1.1W-2PCS DUST PROTECTION DOOR KIT L2.2X1.1W-2PCS
DUST PROTECTION DOOR KIT L2.2X1.1W-2PCS

Delivery

Resealable doorway made of dustproof special fleece with zip, fastened with double-sided adhesive tape

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Polypropylene fleece
Adhesive Base Acrylate dispersion
Height 2.1 m
Width 1.1 m
Passageway Height 1.9 m
Passageway Width 0.7 m
Length of Adhesive Tape 7 m
Width of Adhesive Tape 38 mm
Minimum Processing Temperature 15°C
Maximum Usage Duration 7 days
Shelf Life from Production 24 months
Conditions to Maintain Shelf Life At 20°C and 50% humidity
EAN 4050642313392

Features

Special dust-proof but air-permeable fleece
Neighbouring rooms are protected from dust during renovation work
Also provides visual protection and stops unwanted access to the construction site
Air permeability allows fresh air to circulate
High-quality zip fastening
Can be opened and closed on both sides to enter the room.
Flexible uses
Suitable for all door dimensions up to a maximum of 1 m x 2.10 m
Easy to install and remove
The dust protection door is attached with double-sided adhesive tape and can then be removed from most surfaces without leaving any residue.
Reusable

Applications

All tasks during which adjacent rooms must be protected from dust or dirt, e.g. renovation, electrical or plumbing work, painting, dry walling or floor sanding.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-01
Produit exceptionnel