Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

6' EXTERNAL SHOCK KEVLAR LANYARD WITH SNAP HOOKS

899.FP783116 - UNSPSC 46182302
9501031041990 1
6' EXTERNAL SHOCK KEVLAR LANYARD WITH SNAP HOOKS 6' EXTERNAL SHOCK KEVLAR LANYARD WITH SNAP HOOKS
6' EXTERNAL SHOCK KEVLAR LANYARD WITH SNAP HOOKS

Delivery

In stock delivery from our warehouses.

Kevlar® single-leg fixed lanyard with energy absorber and two snap hook connectors

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 7:14 AM.

2 pieces in stock at Mississauga, ON as of 7:14 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 6 FT fixed length
Double Locking Ergonic Snap Hooks 2
Kevlar Web Lanyard 1.75 INCH (45 mm)
Standards CSA Z259.11-17; ASTM F887-13
Qty 1
Colour Black
EAN 0620606506722

Features

Specifically designed for fall arrest purposes for workers weighing between 65kg (143lbs) to 160kg (352lbs)
Kevlar web lanyard with energy absorber

Applications

Welding Applications
Construction
General Industry

Customers Also Viewed

Is Often Bought With

You Might Also Like