11' Non-Leading Edge SRL
950.1020711
- UNSPSC 46182305
9501020711990 1
9501020711990 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
A basic, lightweight self-retracting lifeline (SRL) for overhead use. Add the carabiner to the order: 950.1020711-1.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 11 FT |
| Standards | CSA Z259 |
| Qty | 1 |
| EAN | 4099618931666 |
Features
| Designed to fit the needs of workers in need of a straightforward, nononsense personal SRL |
| Carabiner not included |
| Aluminum housing reduces weight without sacrificing durability |
| Swivel top connection point helps reduce lifeline snagging or tangling |
| Clear shock pack cover protects against contamination and makes inspection easier |
| Nylon webbing & steel snap hook |
Applications
| Construction; roofing; steel; oil & mining; waste management; airline industry; manufacturing & warehousing; telecommunications; marine |
Customers Also Viewed
Review(s)
Product not yet rated.
