GLOVE CLIP HOLDER WITH DUAL CLIPS
899.3400
- UNSPSC 46182400
9501041400990 1
9501041400990 1
Delivery
Keeps your face masks, gloves, ice traction, cooling towels, keys and whatever else that always seems to mysteriously disappear close at hand.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
2 pieces in stock at Vaughan, ON as of 3:05 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Dual Clips |
| Dimensions | 16.5 cm (L) x 2.5 cm (W) x 2.5 cm (6.5 in (L) x 1 in (W) x 1 in) |
| Quantity | 1 |
| EAN | 0720476191155 |
Features
| Keeps gear close |
| Holds face masks, gloves, mittens, keys, PPE, towels and more |
| Reduces injuries and prevents dropped, lost and foreign objects by keeping gear clipped to the person or worksite |
| Ultra-resilient acetal copolymer and thermoplastic polyurethane materials are non-conductive and temperature resistant. |
| Breakaway design for safety around moving parts or other catch hazards |
| Average breaking strength is 26 lbs / 11.8 kg. |