Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

TAPE MEASURE HOLDER, BELT CLIP (FOR TAPE MEASURES 16FT-25FT

899.3770L - UNSPSC 49211805
9501026349990 1
TAPE MEASURE HOLDER, BELT CLIP (FOR TAPE MEASURES 16FT-25FT TAPE MEASURE HOLDER, BELT CLIP (FOR TAPE MEASURES 16FT-25FT
TAPE MEASURE HOLDER, BELT CLIP (FOR TAPE MEASURES 16FT-25FT

Delivery

In stock delivery from our warehouses.

Help prevent tape measures from being lost, broken or becoming a falling hazard.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 8:13 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 8:13 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Quantity 1
EAN 0720476197706

Features

Tape measures are one of the most common dropped objects at height
Stainless steel belt clip securely attaches to a tool belt
ANSI/ISEA 121-2018 compliant
1200D and 600D polyester main material for long life & durability
Hook and loop straps secure tape measure inside trap for safe and easy tethering
Includes strong zinc-plated cast alloy D-Ring for tethering to tool lanyards
Maximum safe working capacity of 2 lbs / 0.9
Fits tape measures from 16 ft - 25 ft / 5 m - 8 m

Customers Also Viewed

Is Often Bought With

You Might Also Like