Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

CSA-BC Type 2 Basic First Aid Kit Medium

950.1019665 - UNSPSC 42311506
9501019665990 1
CSA-BC Type 2 Basic First Aid Kit Medium CSA-BC Type 2 Basic First Aid Kit Medium
CSA-BC Type 2 Basic First Aid Kit Medium

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Medium - 13.5" x 9.5" x 3" (34.3 x 24.1 x 7.6cm)
Type 2
Standard CSA Z1220-17

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.