THIS WEEK ONLY: Get a FREE* LED Pen Light on $350+ orders.  (Code: LEDPEN26).

CSA-BC Type 3 Intermediate First Aid Kit Medium

950.1019666 - UNSPSC 42311506
9501019666990 1
CSA-BC Type 3 Intermediate First Aid Kit Medium CSA-BC Type 3 Intermediate First Aid Kit Medium
CSA-BC Type 3 Intermediate First Aid Kit Medium

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Medium - 14" x 12" x 4" (35.6 x 30.5 x 10.2cm)
Type 3
Standard CSA Z1220-17

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.