LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

CSA Type 2 First Aid Kit Large Plastic (Z1220-24)

5354.812400040 - UNSPSC 42172001
0899581240961 1
CSA Type 2 First Aid Kit Large Plastic (Z1220-24) CSA Type 2 First Aid Kit Large Plastic (Z1220-24)
CSA Type 2 First Aid Kit Large Plastic (Z1220-24)

Delivery

In stock delivery from our warehouses.

CSA Type 2 First Aid Kit Large Plastic (Z1220-24) — 5354.812400040
  • CSA Type 2 First Aid Kit Small Plastic (Z1220-24) — 5354.812400020
  • CSA Type 2 First Aid Kit Medium Plastic (Z1220-24) — 5354.812400030
  • CSA Type 2 First Aid Kit Large Plastic (Z1220-24) — 5354.812400040

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Large - 13.5" x 9.5" x 3" (24cm x 24cm x 7.5cm)
Type 2
Standard CSA Z1220-24
EAN 4068362212130

Customers Also Viewed

Is Often Bought With

You Might Also Like