Flash Sale: Save Up to 35%* and Get a Free Scarf (SCARF26) OR Sunglasses (GLASSES26) on $99+ Orders**.

CSA Type 2 First Aid Kit Small Plastic (Z1220-24)

5354.812400020 - UNSPSC 42172001
0899581220961 1
CSA Type 2 First Aid Kit Small Plastic (Z1220-24) CSA Type 2 First Aid Kit Small Plastic (Z1220-24)
CSA Type 2 First Aid Kit Small Plastic (Z1220-24)

Delivery

In stock delivery from our warehouses.
0 Review(s)

CSA Type 2 First Aid Kit Small Plastic (Z1220-24) — 5354.812400020
  • CSA Type 2 First Aid Kit Small Plastic (Z1220-24) — 5354.812400020
  • CSA Type 2 First Aid Kit Medium Plastic (Z1220-24) — 5354.812400030
  • CSA Type 2 First Aid Kit Large Plastic (Z1220-24) — 5354.812400040

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Small - 8" x 5"x 2.75" (21cm x 12.5cm x 7cm)
Type 2
Standard CSA Z1220-24
EAN 4068362212116

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.