LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

CSA Type 3 First Aid Kit Small Plastic (Z1220-24)

5354.812400050 - UNSPSC 42172001
0899581250961 1
CSA Type 3 First Aid Kit Small Plastic (Z1220-24) CSA Type 3 First Aid Kit Small Plastic (Z1220-24)
CSA Type 3 First Aid Kit Small Plastic (Z1220-24)

Delivery

In stock delivery from our warehouses.

CSA Type 3 First Aid Kit Small Plastic (Z1220-24) — 5354.812400050
  • CSA Type 3 First Aid Kit Small Plastic (Z1220-24) — 5354.812400050
  • CSA Type 3 First Aid Kit Medium Metal (Z1220-24) — 5354.812400061

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Small - 13" x 9" x 2.5" (33cm x 23cm x 6cm)
Type 3
Standard CSA Z1220-24
EAN 4068362212147

Customers Also Viewed

Is Often Bought With

You Might Also Like