LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

First Aid Kit Federal Type B Metal Deluxe-6-19 Emp

898.120025 - UNSPSC 42172001
5354000027990 1
First Aid Kit Federal Type B Metal Deluxe-6-19 Emp First Aid Kit Federal Type B Metal Deluxe-6-19 Emp
First Aid Kit Federal Type B Metal Deluxe-6-19 Emp

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Case Material Metal
Number of Employees 6 - 19
Region/Province Federal
Type Deluxe
Case Width (cm) 31.4 cm
Case Length (cm) 40 cm
Case Depth (cm) 11 cm
Case Width (in) 12-3/8 in
Case Length (in) 15-3/4 in
Case Depth (in) 4-5/16 in
EAN 4050641281463

Features

Comprehensive first aid kits contain supplies for treating common injuries, wounds and burns.
Ideal for general industry and warehouses
Contains a full assortment of practical, single-use disposable products to treat injuries in a sanitary way.
Exceeds minimum standards for Occupational Health and Safety Type B Kit.
Wall Mountable
With standard bilingual “First Aid Kit” image

Applications

Banks
Railways, highway and air transport
Ferries, tunnels, bridges and canals
Telephone and telegraph systems
Pipelines
Radio and television broadcasting and cable systems
Shipping and shipping services
Employment in the operation of ships, trains and aircraft
Licensed grain elevators, and certain feed mills and feed warehouses, flour mills and grain seed clearing plants
Federal public service and persons employed by the public service and Crown corporations and agencies

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like