LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

CEDERROTH SOFT FOAM BANDAGE BLUE POCKET

898.007813 - UNSPSC 42172001
9501041398990 1
CEDERROTH SOFT FOAM BANDAGE BLUE POCKET CEDERROTH SOFT FOAM BANDAGE BLUE POCKET
CEDERROTH SOFT FOAM BANDAGE BLUE POCKET

Delivery

In stock delivery from our warehouses.

Cederroth Soft Foam Bandage is perfect for when you need to takecare of a wound quickly and simply

CEDERROTH SOFT FOAM BANDAGE BLUE POCKET — 898.007813
  • CEDERROTH SOFT FOAM BANDAGE BLUE POCKET — 898.007813
  • CEDERROTH SOFT FOAM BANDAGE BLUE ROLL — 898.007815

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 6 cm
Length 40 cm
Package Pocket Size
EAN 4068362762376

Features

The foam bandage is suitable for any kind of small wound in all hot, cold, wet and dry condition
Glue-free plaster
Can be used as both a plaster and a bandage
Self-adhesive
Can be used in water
Elastic
Does not stick to the wound or skin
Fits in First Aid Station/Kit
Shelf life 5 years
Contains latex

Instructions

Tear off a strip large enough to wind around the injured area once or twice
In the event of heavy bleeding, the Soft Foam Bandage works as a ‘cushion’ to create a tourniquet

Customers Also Viewed

Is Often Bought With

You Might Also Like