CEDERROTH SOFT FOAM BANDAGE BLUE ROLL
898.007815
- UNSPSC 42311546
9501041399990 1
9501041399990 1
Delivery
In stock delivery from our warehouses.
Cederroth Soft Foam Bandage is perfect for when you need to takecare of a wound quickly and simply
CEDERROTH SOFT FOAM BANDAGE BLUE ROLL — 898.007815
- CEDERROTH SOFT FOAM BANDAGE BLUE POCKET — 898.007813
- CEDERROTH SOFT FOAM BANDAGE BLUE ROLL — 898.007815
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width | 6 cm |
| Length | 2 m |
| Package | Roll |
| EAN | 4068362762383 |
Features
| The foam bandage is suitable for any kind of small wound in all hot, cold, wet and dry condition |
| Glue-free plaster |
| Can be used as both a plaster and a bandage |
| Self-adhesive |
| Can be used in water |
| Elastic |
| Does not stick to the wound or skin |
| Fits in First Aid Station/Kit |
| Shelf life 5 years |
| Contains latex |
Instructions
| Tear off a strip large enough to wind around the injured area once or twice |
| In the event of heavy bleeding, the Soft Foam Bandage works as a ‘cushion’ to create a tourniquet |
