Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Compress/Pressure Dressings Sterile - 5cm x 5cm

898.000390 - UNSPSC 42311506
S123473405
Compress/Pressure Dressings Sterile - 5cm x 5cm Compress/Pressure Dressings Sterile - 5cm x 5cm
Compress/Pressure Dressings Sterile - 5cm x 5cm

Delivery

No stock for delivery. -

Compress/Pressure Dressings Sterile - 5cm x 5cm — 898.000390
  • Compress/Pressure Dressings Sterile -10.2 x 10.2cm — 898.000095
  • Compress/Pressure Dressings Sterile - 5cm x 5cm — 898.000390
  • Compress/Pressure Dressings Sterile 15.2 x 15.2 cm — 898.000490

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 5.1cm x 5.1cm; 2" x 2"
EAN 4065746646260

Features

Used to stop bleeding without the need for separate gauze pads and gauze bandage rolls
Provides superior absorbency
Non-adherent pad will not disturb or stick to the wound
Easy to apply without contaminating the pad
Fast and easy to apply in emergency situations

Customers Also Viewed

Is Often Bought With

You Might Also Like