ELASTIC SUPPORT/COMPRESSION BANDAGE 5.1 CM X 1.7 M
898.000850
- UNSPSC 42311506
9501046521990 1
9501046521990 1
Delivery
In stock delivery from our warehouses.
ELASTIC SUPPORT/COMPRESSION BANDAGE 5.1 CM X 1.7 M — 898.000850
- ELASTIC SUPPORT/COMPRESSION BANDAGE 7.6 CM x 1.7 M — 898.000350
- ELASTIC SUPPORT/COMPRESSION BANDAGE 5.1 CM X 1.7 M — 898.000850
- Elastic Reinforced Bandage 7.5cm x 4.5m — 898.800689
- Elastic Reinforced Bandage - 10cm x 4.5m — 898.800690
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 5.1cm x 1.7m; 2" x 2YDS |
| EAN | 4068362798054 |
Features
| For use on elbows, knees, ankles or lower legs |
| Reusable, lightweight, non-fraying bandage provides tension, firm support and compression to encourage proper healing of sprains and strains |
| Constructed of 50% polyester, 30% acrylic, 20% rubber |
| Complete with metal affixing clips |
| Individually wrapped |
| Roll is 4.5 m (5 yds) in length when stretched |
