LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

ELASTIC SUPPORT/COMPRESSION BANDAGE 7.6 CM x 1.7 M

898.000350 - UNSPSC 42311506
9501046522990 1
ELASTIC SUPPORT/COMPRESSION BANDAGE 7.6 CM x 1.7 M ELASTIC SUPPORT/COMPRESSION BANDAGE 7.6 CM x 1.7 M
ELASTIC SUPPORT/COMPRESSION BANDAGE 7.6 CM x 1.7 M

Delivery

In stock delivery from our warehouses.

ELASTIC SUPPORT/COMPRESSION BANDAGE 7.6 CM x 1.7 M — 898.000350
  • ELASTIC SUPPORT/COMPRESSION BANDAGE 7.6 CM x 1.7 M — 898.000350
  • ELASTIC SUPPORT/COMPRESSION BANDAGE 5.1 CM X 1.7 M — 898.000850
  • Elastic Reinforced Bandage 7.5cm x 4.5m — 898.800689
  • Elastic Reinforced Bandage - 10cm x 4.5m — 898.800690

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 7.6cm x 1.7m; 3" x 2YDS
EAN 4068362798061

Features

For use on elbows, knees, ankles or lower legs
Reusable, lightweight, non-fraying bandage provides tension, firm support and compression to encourage proper healing of sprains and strains
Constructed of 50% polyester, 30% acrylic, 20% rubber
Complete with metal affixing clips
Individually wrapped
Roll is 4.5 m (5 yds) in length when stretched

Customers Also Viewed

Is Often Bought With

You Might Also Like