Elastic Reinforced Bandage - 10cm x 4.5m
898.800690
- UNSPSC 42311500
9501046524990 1
9501046524990 1
Delivery
No stock for delivery. -
Elastic Reinforced Bandage - 10cm x 4.5m — 898.800690
- ELASTIC SUPPORT/COMPRESSION BANDAGE 7.6 CM x 1.7 M — 898.000350
- ELASTIC SUPPORT/COMPRESSION BANDAGE 5.1 CM X 1.7 M — 898.000850
- Elastic Reinforced Bandage 7.5cm x 4.5m — 898.800689
- Elastic Reinforced Bandage - 10cm x 4.5m — 898.800690
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 10cm x 4.5m; 4" x 5YDS |
| EAN | 4068362798085 |
Features
| For use on elbows, knees, ankles or lower legs |
| Reusable, lightweight, non-fraying bandage provides tension, firm support and compression to encourage proper healing of sprains and strains |
| Constructed of 50% polyester, 30% acrylic, 20% rubber |
| Complete with metal affixing clips |
| Individually wrapped |
| Roll is 4.5 m (5 yds) in length when stretched |
