Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Size | 7.5cm x 4.5m; 3" x 5YDS |
| EAN | 4068362798078 |
| For use on elbows, knees, ankles or lower legs |
| Reusable, lightweight, non-fraying bandage provides tension, firm support and compression to encourage proper healing of sprains and strains |
| Constructed of 50% polyester, 30% acrylic, 20% rubber |
| Complete with metal affixing clips |
| Individually wrapped |
| Roll is 4.5 m (5 yds) in length when stretched |