Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

TEGADERM TRANSPARENT FILM DRESSINGS 6 X 7 CM 6/BOX

898.000020 - UNSPSC 42311527
TEGADERM TRANSPARENT FILM DRESSINGS 6 X 7 CM 6/BOX TEGADERM TRANSPARENT FILM DRESSINGS 6 X 7 CM 6/BOX
TEGADERM TRANSPARENT FILM DRESSINGS 6 X 7 CM 6/BOX

Delivery

In stock for delivery.
0 Review(s)

40.24 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 9999 Pkg(s) Min order quantity: 6 Pkg(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Width 6 cm
Length 7 cm
EAN 4050641275400

Features

Semi-permeable transparent surgical dressings used to protect abrasions, closed surgical wounds and pressure ulcers
Barrier protects against outside contamination from liquids and bacteria
Permits oxygen and moisture vapour transmission to encourage healing
Allows for easy visibility of the skin, wound or site
Frame style - features a breathable ID label for documenting dressing changes
Easy to apply; comfortable and conformable
Waterproof
Latex-free

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.