Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

SECOND SKIN® MOIST BURN PADS 5.1 X 7.6 CM 4/BOX

898.000780 - UNSPSC 42172001
SECOND SKIN® MOIST BURN PADS 5.1 X 7.6 CM 4/BOX SECOND SKIN® MOIST BURN PADS 5.1 X 7.6 CM 4/BOX
SECOND SKIN® MOIST BURN PADS 5.1 X 7.6 CM 4/BOX

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 5.1 cm
Length 7.6 cm

Features

Moist transparent pads saturated with sterile water provide a comfortable protective barrier to encourage healing of minor burns and blisters
Cools and soothes for temporary relief of pain
Non-adherent dressing will not stick to the wound

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.