Burnshield Dressing - 10cm x 10cm (4" x 4")
898.000151
- UNSPSC 42172001
S123473363
S123473363
Delivery
In stock delivery from our warehouses.
Burnshield Dressing - 10cm x 10cm (4" x 4") — 898.000151
- Water-Jel Burn Dressing 5.1 x 15.2cm — 898.000150
- Burnshield Dressing - 10cm x 10cm (4" x 4") — 898.000151
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 10.2 cm |
| Width | 10.2 cm |
| EAN | 4045989889358 |
Features
| Medical grade non-woven dressing infused with Water Jel® |
| Bacteriostatic gel formulation works quickly in emergency burn situations |
| Provides cool and soothing temporary relief of pain |
| Protects against contamination and stops burn progression |
| Water based, water soluble gel is easy to remove, can be applied directly over clothing and assists in the removal of burnt clothing |
| Non-toxic and non-irritating; will not harm the skin or eyes |
| Unaffected by prior freezing, air travel and hot temperature |
| Packaged in individual easy-to-open foil packages |
