Emergency Rescue Blanket
898.000380
- UNSPSC 42172001
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 1.42m x 2.3m; 56" x 80" |
Material | Aluminum |
EAN | 4099618222313 |
Features
Multipurpose, emergency first aid blanket made of aluminized non-stretch polyester |
Reflects body heat back to the user |
Stays flexible in freezing temperatures |
Lightweight and compact - fits easily into first aid kits, pockets, bags and glove compartments |
Windproof and waterproof |
Will not rot or mildew |
Applications
Body warmth maintenance |
Use as an emergency shelter |
Protection from the weather and elements |
Reflective distress signal |
Protective wrap for victims of fire, accidents, exposure and shock |
Related Products
Review(s)
Product not yet rated.