LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

CSA TYPE 2 BASIC FIRST AID KIT LARGE PLASTIC

5354.000173 - UNSPSC 42172001
0899554173961 1
CSA TYPE 2 BASIC FIRST AID KIT LARGE PLASTIC CSA TYPE 2 BASIC FIRST AID KIT LARGE PLASTIC
CSA TYPE 2 BASIC FIRST AID KIT LARGE PLASTIC

Delivery

In stock delivery from our warehouses.

Meets minimum standard for a Type 2, Basic First Aid Kit according to CSA Z1220-17 standards

CSA TYPE 2 BASIC FIRST AID KIT LARGE PLASTIC — 5354.000173
  • CSA TYPE 2 BASIC FIRST AID KIT SMALL PLASTIC — 5354.000171
  • CSA TYPE 2 BASIC FIRST AID KIT MEDIUM PLASTIC — 5354.000172
  • CSA TYPE 2 BASIC FIRST AID KIT LARGE PLASTIC — 5354.000173

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Large - 13.5" x 9.5" x 3" (24cm x 24cm x 7.5cm)
Type 2
Standard CSA Z1220-17
EAN 4068362204715

Notices

Manitoba: https://www.gov.mb.ca/labour/safety/wsh_harmonization.html
New Brunswick: https://ohsguide.worksafenb.ca/topic/firstaid.html
Quebec: https://www.cnesst.gouv.qc.ca/fr/prevention-securite/secourisme-en-milieu-travail/materiel-premiers-secours
Alberta: https://search-ohs-laws.alberta.ca/legislation/occupational-health-and-safety-code/schedule-2-first-aid/
Saskatchewan: https://www.worksafesask.ca/industries/employer-resources/first-aid-in-saskatchewan-workplaces/
Nova Scotia: https://novascotia.ca/lae/healthandsafety/docs/Workplace-First-Aid-A-Guide-for-Employers-and-First-Aiders.pdf
Newfoundland: https://www.gov.nl.ca/releases/2020/dgsnl/1229n01/
PEI: https://wcb.pe.ca/DocumentManagement/Document/pub_firstaidregguide.pdf

Customers Also Viewed

Is Often Bought With

You Might Also Like