Cederroth Eye Wash Sterile
898.000700
- UNSPSC 46181810
5354000070990 2
5354000070990 2
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 2:41 AM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 2:41 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Shelf Life | 4 years |
| EAN | 4062856743087 |
Features
| Buffered isotonic sodium chloride solution for eye irrigation |
| Single use bottle will remain sealed until cap is twisted off |
| Includes built-in ergonomic eye cup with drain holes |
| Maximum Shelf life: 4 years |