Water Preservative 236mL - 4 Bottles
898.19PE110148
- UNSPSC 46181810
9501045830990 1
9501045830990 1
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
| Capacity | 5 to 20 Gallons |
| Shelf Life | 3 years |
| Colour | Green |
| EAN | 0622801737093 |
Features
| 4 bottles per order, each with a size of 236 mL |
| One bottle will preserve 5 to 20 gallons of potable water |
| Protects against the growth of bacteria and other impurities |
| For use in self-contained emergency eyewash stations. Use with the GravityFlow Portable Eye Wash Station 898.19PEDC44 |