LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

COBAN SELF-ADHERENT WRAP 5CM X 4.5M

898.000860 - UNSPSC 42172001
9501046756990 1
COBAN SELF-ADHERENT WRAP 5CM X 4.5M COBAN SELF-ADHERENT WRAP 5CM X 4.5M
COBAN SELF-ADHERENT WRAP 5CM X 4.5M

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 5.1 cm
Length 4.6 m
EAN 4068362798269

Features

Rubber-based, porous self-adhering wrap designed for compression, tension and support without clips, pins or tape
Will not stick to skin or dressings
Lightweight and comfortable
Can be cut to size

Applications

Uses include: supporting strains and sprains; wrapping splints and arm boards; holding and protecting primary and compression dressings

Customers Also Viewed

Is Often Bought With

You Might Also Like