COBAN SELF-ADHERENT WRAP 5CM X 4.5M
898.000860
- UNSPSC 42172001
9501046756990 1
9501046756990 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width | 5.1 cm |
| Length | 4.6 m |
| EAN | 4068362798269 |
Features
| Rubber-based, porous self-adhering wrap designed for compression, tension and support without clips, pins or tape |
| Will not stick to skin or dressings |
| Lightweight and comfortable |
| Can be cut to size |
Applications
| Uses include: supporting strains and sprains; wrapping splints and arm boards; holding and protecting primary and compression dressings |
