LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

Combine / Abdominal Pad Sterile 20.3 x 25.4cm

898.000720 - UNSPSC 42172001
9501032292990 1
Combine / Abdominal Pad Sterile 20.3 x 25.4cm Combine / Abdominal Pad Sterile 20.3 x 25.4cm
Combine / Abdominal Pad Sterile 20.3 x 25.4cm

Delivery

In stock delivery from our warehouses.

Combine / Abdominal Pad Sterile 20.3 x 25.4cm — 898.000720
  • Combine / Abdominal Pad Sterile - 12.7 x 22.9 cm — 898.000330
  • Combine / Abdominal Pad Sterile 20.3 x 25.4cm — 898.000720

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 20.3cm x 25.4cm; 8" x 10"
Qty per Purchase 1
EAN 4068362657603

Features

Thick, super-absorbent pad consisting of three layers: soft outer non-woven layer, fluff filler to absorb and disperse fluid and wet-proof moisture barrier to prevent fluid strike-through
Cushions draining wounds, burns and prevents skin maceration (breakdown)
Unique wet-proof moisture barrier helps minimize exposure to blood-borne pathogens
Absorbs more fluid than ordinary abdominal pads for fewer dressing changes
Edges are sealed to prevent lint residue and leaking
Outer layer facing has a topside indicator stripe to ensure proper application

Customers Also Viewed

Is Often Bought With

You Might Also Like