LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

Gauze Roll Sterile 10.2cm x 9.1m

898.000510 - UNSPSC 42311503
9501038086990 1
Gauze Roll Sterile 10.2cm x 9.1m Gauze Roll Sterile 10.2cm x 9.1m
Gauze Roll Sterile 10.2cm x 9.1m

Delivery

In stock delivery from our warehouses.

Gauze Roll Sterile 10.2cm x 9.1m — 898.000510
  • Gauze Roll Non-Sterile 5cm x 4.6m (2"x 5Yd) -4/box — 898.000021
  • Gauze Roll Non-Sterile 10.2cm x 4.6m - 2/box — 898.000400
  • Gauze Roll Sterile 10.2cm x 9.1m — 898.000510
  • Gauze Bandage - 5cm x 4.5m (2" x 5YDS) — 898.800649
  • Gauze Bandage - 10cm x 4.5m (4" x 5YD) — 898.800651
  • Gauze Roll Non-Sterile 2.5cm x 4.5m (1"x5YD)- 4/bx — 898.803228
  • Gauze Bandage 7.5cm x 4.5m (3" x 5YD)- 2/pk — 898.803230

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1
Width 10.2 cm
Length 9.1 m
Material Cotton
EAN 4068362701894

Features

Used to stop bleeding without the need for separate gauze pads and gauze bandage rolls
Provides superior absorbency
Non-adherent pad will not disturb or stick to the wound

Customers Also Viewed

Is Often Bought With

You Might Also Like